
Parker Hannifin Corp.
MC150MH2
MC150 to MC600 Self-Compensating Miniature Shock Absorber
Item #101608070

each
Product details
- Self-Compensating Shock Absorber
- Extra Heavy Duty
- 1/2" Stroke
- M14X1.5 Threaded Body
- Standard Mounting
description
- MC150 to MC600 model range features a hermetically sealed rolling diaphragm seal system. These models can be directly mounted into the end cover of pneumatic cylinders to provide superior damping compared to normal cylinder cushions.
applications
- Material handling
- Packaging equipment
- Medium robotics
- Machine tools
- Pick and place systems
features
- Highest possible cycle lifetime
- Extremely low rod return force
includes
- Lock nut
Specifications
Buttons | w/o Button |
Effective Wt. Range [Min] | 150 lbs |
Inch/Metric | Metric |
Shock Absorber Type | Self-Compensating |
Return Force [Max] | 1.2 lbs |
Return Method | N/A |
Impact Velocity Range [Min] | 0.26 ft/s |
Piston Rod Material | Hardened Stainless Steel |
Mechanical Stop | Must Be Provided 0.02 to 0.04 in Before End of Stroke |
Accumulator Style | N/A |
Bore Size | N/A |
Body Material | Steel Body w/Black Oxide Finish |
Thread Size | M14 |
Operating Temperature [Min] | 32 °F |
Thread Pitch | 1.5 mm |
Return Force [Min] | 0.7 lbs |
Thread Type | Metric |
Effective Wt. Range [Max] | 450 lbs |
Energy per Cycle | 150 in lb |
Body Style | Threaded |
Operating Temperature [Max] | 150 °F |
Impact Velocity Range [Max] | 19.7 ft/s |
Oil Type | Silicone |
Return Time | 0.4 s |
Effective Wt. | Extra Heavy |
Mounting | Standard |
Stroke | 1/2 in |
Energy per Hour | 300000 in lb |
Weight | 1.0 LB |