
Parker Hannifin Corp.
MC225
MC150 to MC600 Self-Compensating Miniature Shock Absorber
Item #101608072

each
Product details
- Self-Compensating Shock Absorber
- Standard Duty
- 1/2" Stroke
- 3/4-16 UNF Threaded Body
- Standard Mounting
description
- MC150 to MC600 model range features a hermetically sealed rolling diaphragm seal system. These models can be directly mounted into the end cover of pneumatic cylinders to provide superior damping compared to normal cylinder cushions.
applications
- Material handling
- Packaging equipment
- Medium robotics
- Machine tools
- Pick and place systems
features
- Highest possible cycle lifetime
- Extremely low rod return force
includes
- Lock nut
Specifications
Effective Wt. | Standard |
Return Time | 0.3 s |
Operating Temperature [Max] | 150 °F |
Effective Wt. Range [Min] | 5.00 lb |
Inch/Metric | Inch |
Energy per Cycle | 225 in lb |
Operating Temperature [Min] | 32 °F |
Piston Rod Material | Hardened Stainless Steel |
Energy per Hour | 400000 in lb |
Body Style | Threaded |
Body Material | Steel Body w/Black Oxide Finish |
Thread Size | 3/4 |
Impact Velocity Range [Min] | 0.3 ft/s |
Return Force [Max] | 1.50 lb |
Buttons | w/o Button |
Mounting | Standard |
Thread Type | UNF |
Oil Type | Silicone |
Return Force [Min] | 1.00 lb |
Bore Size | N/A |
Effective Wt. Range [Max] | 55.00 lb |
Stroke | 1/2 in |
Accumulator Style | N/A |
Threads per Inch | 16 |
Return Method | N/A |
Mechanical Stop | Must Be Provided 0.02 to 0.04 in Before End of Stroke |
Shock Absorber Type | Self-Compensating |
Impact Velocity Range [Max] | 19.7 ft/s |
Weight | 1.0 LB |