Product details
- Self-Compensating Shock Absorber
- Heavy Duty
- 0.91" Stroke
- 1 3/4-12 Threaded Body
- Clevis Mounting
description
- The Mega series offer the capability to mount shock absorbers that contain the highest energy capacity ratings in the industry.
applications
- Automotive manufacturing and production equipment
- Large robotics
- Heavy conveyors
- Packaging and glass bottling equipment
- Theme park rides
- Lumber industry equipment
features
- Up to 150% of the energy per cycle of previous models in the same package size
- Up to 390% of the effective weight capacity of previous models
- Increased safety factors
- Fully threaded for easy installation
- High strength materials
- Integral stop collar to extend life
includes
- Lock nut
caution
- For optimum heat dissipation, do not paint shock absorber
Specifications
Return Time | 0.03 s |
Effective Wt. Range [Min] | 575 lbs |
Operating Temperature [Max] | 150 °F |
Mounting | Clevis |
Buttons | w/ Steel Button |
Body Material | Steel Body w/Black Oxide Finish |
Oil Type | ATF |
Shock Absorber Type | Self-Compensating |
Bore Size | N/A |
Return Force [Max] | 22.8 lbs |
Stroke | 0.91 in |
Threads per Inch | 12 |
Impact Velocity Range [Max] | 16.5 ft/s |
Accumulator Style | Internal Accumulator |
Body Style | Threaded |
Piston Rod Material | High Tensile Steel, Hardened & Chrome Plated |
Effective Wt. | Heavy |
Return Force [Min] | 15.1 lbs |
Thread Size | 1 3/4 |
Effective Wt. Range [Max] | 2300 lbs |
Inch/Metric | Inch |
Thread Type | UN |
Operating Temperature [Min] | 10 °F |
Impact Velocity Range [Min] | 0.5 ft/s |
Return Method | Self-Contained Spring Return |
Energy per Cycle | 3000 in lb |
Weight | 2.5 LB |