
Parker Hannifin Corp.
MC600H2
MC150 to MC600 Self-Compensating Miniature Shock Absorber
Item #101646569

each
Product details
- Self-Compensating Shock Absorber
- Extra Heavy Duty
- 1" Stroke
- 1-12 UNF Threaded Body
- Standard Mounting
description
- MC150 to MC600 model range features a hermetically sealed rolling diaphragm seal system. These models can be directly mounted into the end cover of pneumatic cylinders to provide superior damping compared to normal cylinder cushions.
applications
- Material handling
- Packaging equipment
- Medium robotics
- Machine tools
- Pick and place systems
features
- Highest possible cycle lifetime
- Extremely low rod return force
includes
- Lock nut
Specifications
Body Style | Threaded |
Energy per Cycle | 600 in lb |
Thread Type | UNF |
Return Time | 0.6 s |
Operating Temperature [Max] | 150 °F |
Shock Absorber Type | Self-Compensating |
Impact Velocity Range [Max] | 19.7 ft/s |
Energy per Hour | 600000 in lb |
Inch/Metric | Inch |
Threads per Inch | 12 |
Accumulator Style | N/A |
Return Force [Min] | 1.00 lb |
Oil Type | Silicone |
Impact Velocity Range [Min] | 0.3 ft/s |
Return Force [Max] | 2.00 lb |
Piston Rod Material | Hardened Stainless Steel |
Bore Size | N/A |
Thread Size | 1 |
Mounting | Standard |
Effective Wt. Range [Max] | 5,000.00 lb |
Operating Temperature [Min] | 32 °F |
Body Material | Steel Body w/Black Oxide Finish |
Stroke | 1 in |
Effective Wt. Range [Min] | 880.00 lb |
Effective Wt. | Extra Heavy |
Mechanical Stop | Must Be Provided 0.02 to 0.04 in Before End of Stroke |
Buttons | w/o Button |
Return Method | N/A |
Weight | 1.0 LB |