
Parker Hannifin Corp.
MC600MH
MC150 to MC600 Self-Compensating Miniature Shock Absorber
Item #101646447

each
Product details
- Self-Compensating Shock Absorber
- Heavy Duty
- 1" Stroke
- M25X1.5 Threaded Body
- Standard Mounting
description
- MC150 to MC600 model range features a hermetically sealed rolling diaphragm seal system. These models can be directly mounted into the end cover of pneumatic cylinders to provide superior damping compared to normal cylinder cushions.
applications
- Material handling
- Packaging equipment
- Medium robotics
- Machine tools
- Pick and place systems
features
- Highest possible cycle lifetime
- Extremely low rod return force
includes
- Lock nut
Specifications
Shock Absorber Type | Self-Compensating |
Mounting | Standard |
Impact Velocity Range [Max] | 19.7 ft/s |
Inch/Metric | Metric |
Body Material | Steel Body w/Black Oxide Finish |
Return Method | N/A |
Return Force [Max] | 2 lbs |
Effective Wt. Range [Max] | 2500 lbs |
Buttons | w/o Button |
Effective Wt. | Heavy |
Thread Pitch | 1.5 mm |
Operating Temperature [Max] | 150 °F |
Energy per Cycle | 600 in lb |
Body Style | Threaded |
Return Force [Min] | 1 lbs |
Accumulator Style | N/A |
Energy per Hour | 600000 in lb |
Effective Wt. Range [Min] | 250 lbs |
Piston Rod Material | Hardened Stainless Steel |
Impact Velocity Range [Min] | 0.26 ft/s |
Stroke | 1 in |
Operating Temperature [Min] | 32 °F |
Bore Size | N/A |
Oil Type | Silicone |
Return Time | 0.6 s |
Thread Type | Metric |
Thread Size | M25 |
Mechanical Stop | Must Be Provided 0.02 to 0.04 in Before End of Stroke |
Weight | 1.0 LB |