Product details
- Needle Valve
- Steel
- 3/4 NPTF
- Standard Adjustment, Knob
- Nitrile Seals
description
- Provides for control of speed in a hydraulic circuit. Most often used in conjunction with cylinders for slowing down a load.
Specifications
Rated Flow | 25 gal/min |
Port Size | 3/4 |
Pressure [Max] | 5000 psi |
Body Material | Steel |
Seal Material | Buna-N |
Adjustment | Standard |
Port Type | NPTF |
Adjustment Type | Knob |
Weight | 2.3 LB |