Product details
- Needle Valve
- Brass
- 1/8 NPTF
- Standard Adjustment, Knob
- Fluorocarbon Seals
Specifications
Adjustment Type | Knob |
Pressure [Max] | 2000 psi |
Seal Material | Fluorocarbon |
Port Size | 1/8 |
Adjustment | Standard |
Rated Flow | 3 gal/min |
Body Material | Brass |
Port Type | NPTF |
Weight | 0.5 LB |