
- P1A Series Cylinder
- 20 mm Bore x 25 mm Stroke
- Double Acting
- 8 mm Rod Diameter
- G1/8 Port x M8 Rod End Thread
description
- The Parker pneumatic P1A range of cylinders is intended for use in a wide range of applications. These cylinders are particularly suitable for lighter duties in the packaging, food and textile industries. Hygienic design, the use of corrosion-resistant materials and initial lubrication with food-grade grease make the cylinders suitable for food industry applications. Thorough design and high quality manufacturing throughout ensure long service life and optimum performance.
features
- Mounting dimensions are in accordance with ISO 6432 and CETOP RP52P
Port Type | BSPP |
Cushion Type | Adjustable |
Wearstrip | w/o Wearstrip |
Rod End Style | Male |
Repairable | Non-Repairable Style |
Cushions | Cushioned, Adjustable Both Ends |
Port Size | 1/8 |
Rod End Thread | M8 |
Rod Material | Stainless Steel |
Temperature Range [Max] | 176 °F |
Cylinder Type | Double Acting |
Rod Diameter | 8 mm |
Magnetic Piston | Yes |
Pressure [Max] | 145 psig |
Extension Force @ 87 psi | 42.27 lbf |
Fluid Medium | Air |
Seal Material | Fluorocarbon |
Material | Stainless Steel |
Style | Round |
Retraction Force @ 87 psi | 35.52 lbf |
Series | P1A |
Cylinder Bore Size | 20.00 mm |
Lube Specification | Prelubricated |
Bumpers | w/o Bumpers |
End Cap Material | Aluminum |
Filtration Requirement | 40 micron |
Mounting Style Description | Universal |
Temperature Range [Min] | 4 °F |
Weight | 0.0 LB |
