Parker Hannifin Corp.
P1F-S080MC-0080-0000
P1F Series ISO 15552 Aluminum Cylinder
Item #117040479
each
Product details
- 80 mm Bore
- G3/8 Port
- 45 mm Rod Dia.
- M20 x 1.5 mm Rod Thread
- 80 mm Stroke Length
description
- The P1F Series meets the specifications of the ISO 15552 standard. This means full interchangeability to any ISO cylinder anywhere around the globe. P1F will be available throughout the extensive worldwide Parker Hannifin organization.
features
- Smooth profile or tie-rod design
- Bore sizes 32 to 125 mm
- Corrosion-resistant design with end plates and barrel in sandblast and anodized aluminum
- Magnetic piston standard
- Adjustable cushions standard
- Polyurethane seal technology inside
- Cushioning stainless steel screws on same side
- Full range of mountings available
- Full range of 'drop-in' sensors available
- Parker's CPS (Continuous Position Sensor) mounts directly into T slot
Specifications
Cushions | Cushioned, Both Ends |
Cylinder Bore Size | 80 mm |
Rod Diameter | 45 mm |
Rod End Thread | M20 x 1.5 mm |
Temperature Range [Min] | -4° F |
Temperature Range [Max] | 176° F |
Stroke Length | 80 mm |
Port Size | G3/8 |
Piston Rod Material | Chrome Plated Carbon Steel |
Bore Size | 80 mm |
Rod Extension or Trunion Mounting | No |
Piston Style | Standard With Magnet |
Weight | 6.5 LB |