- Compact Filter/Regulator
- P32 Series
- 1/4 NPT Port
- 75 SCFM
- Polycarbonate Bowl w/ Bowl Guard
features
- High efficiency 5 micron element standard
- Excellent water removal efficiency
- Robust but lightweight aluminum construction
- Positive bayonet latch to ensure correct and safe fitting
- Secondary pressure range: 0 to 125 psig (0 to 8 bar)
- additional secondary pressure ranges available
- Secondary aspiration plus balanced poppet provide quick response and accurate pressure regulation
- Plastic panel mounting nut included with product
Body Size | 2.36 in |
Relieving | Relieving |
Gauge Pressure Range | 0 to 125 psi |
Port Size | 1/4 in |
Filter Type | Particulate |
Temperature Range [Max] | 125 °F |
Flow | 75 SCFM |
Has Gauge | Yes |
Pressure Range [Max] | 125 psig |
Drain Type | Manual Drain |
Gauge Port | 1/4 in NPT |
Regulator Precision | Standard |
Body Material | Aluminum |
Bowl Type | Polycarbonate Bowl w/ Bowl Guard |
Element Micron Rating | 5 µm |
Assembly Type | One-Piece Piggyback |
Size Designation | Compact |
Port Type | NPT |
Pressure Range [Min] | 0 psig |
Series | Compact Series |
Weight | 3.9 LB |