- P3N Series One-Piece Piggyback Filter/Regulator
- 1 NPT
- 250 SCFM
- Metal Bowl w/Sight Gauge
- Twist Drain
description
- Integral piggyback filter/regulators are an excellent choice where accurate pressure regulation and high moisture removal efficiency are required in a space-saving package.
features
- Excellent water-removal efficiency
- Five-year extended warranty available
- Inline and modular mounting
- Reduction in potential leak points
- Ideal for use with filters and lubricators
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
options
- N/A
Port Size | 1 |
Series | P3NE |
Temperature Range [Max] | 175 °F |
Body Material | Aluminum |
Has Gauge | Yes |
Pressure Range [Max] | 125 psig |
Size Designation | Hi-Flow |
Bowl Type | Metal Bowl w/ Sight Gauge |
Body Size | 1 in |
Port Type | NPT |
Relieving | Relieving |
Flow | 250 SCFM |
Assembly Type | One-Piece Piggyback |
Filter Type | Particulate |
Drain Type | Twist |
Element Micron Rating | 40 µm |
Bowl Capacity | 18 oz |
Sump Capacity | 6.8 oz |
Port NPT | 1 |
Pressure Range [Min] | 2 psig |
Regulator Precision | Standard |
Temperature Range [Min] | 32 °F |
Weight | 8.0 LB |