Skip to content Skip to navigation menu
Parker Hannifin Corp.PBG-10A-FKM

PBG-10A-FKM

PBG Series Bellows Vacuum Cup
Item #102131080
  • PBG Series Flouro Rubber Bellows Vacuum Cup
  • 10 mm Cup Diameter
  • Color: Black w/White Dot
Parker Hannifin Corp.PBG-10A-FKM
    Shipment Options
  • PBG Series Flouro Rubber Bellows Vacuum Cup
  • 10 mm Cup Diameter
  • Color: Black w/White Dot

description

  • Versatile bellow cup design provides increased sealing lip and level compensation for products with irregular, smooth, curved surfaces. Simple male connection for low profile positions secured to a plate or bracket.

features

  • Bellows design for level compensation within restricted clearances
  • Sheet separation for flexible and stacked products
  • Soft seal lip for flexible products
  • 10 mm to 150 mm diameters
Series PBG Series
Cup Style Bellows
Cup Dia. 10 mm
Cup Material Flouro Rubber
Cup Color Black w/White Dot
Vacuum Port Type None
Operating Temperature [Max] 230 °C
Vacuum Port N/A
Operating Temperature [Min] -10 °C
Mounting Thread N/A
Mounting Thread Type N/A
Weight 0.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison