- PBG Series Chloroprene Bellows Vacuum Cup
- 15 mm Cup Diameter
- Color: Green
description
- Versatile bellow cup design provides increased sealing lip and level compensation for products with irregular, smooth, curved surfaces. Simple male connection for low profile positions secured to a plate or bracket.
features
- Bellows design for level compensation within restricted clearances
- Sheet separation for flexible and stacked products
- Soft seal lip for flexible products
- 10 mm to 150 mm diameters
Cup Color | Green |
Operating Temperature [Max] | 140 °C |
Mounting Thread | N/A |
Vacuum Port Type | None |
Operating Temperature [Min] | -30 °C |
Vacuum Port | N/A |
Mounting Thread Type | N/A |
Cup Material | Chloroprene |
Cup Dia. | 15 mm |
Cup Style | Bellows |
Series | PBG Series |
Weight | 2.204 LB |