Product details
- PBG Series Silicone, High Temp Bellows Vacuum Cup
- 20 mm Cup Diameter
- Color: Grey
description
- Versatile bellow cup design provides increased sealing lip and level compensation for products with irregular, smooth, curved surfaces. Simple male connection for low profile positions secured to a plate or bracket.
features
- Bellows design for level compensation within restricted clearances
- Sheet separation for flexible and stacked products
- Soft seal lip for flexible products
- 10 mm to 150 mm diameters
Specifications
Cup Dia. | 20 mm |
Cup Material | Silicone, High Temp |
Vacuum Port | N/A |
Vacuum Port Type | None |
Operating Temperature [Max] | 300 °C |
Mounting Thread Type | N/A |
Operating Temperature [Min] | -50 °C |
Cup Style | Bellows |
Cup Color | Grey |
Mounting Thread | N/A |
Series | PBG Series |
Weight | 0.1 LB |