- PBG Series Nitrile Bellows Vacuum Cup
- 50 mm Cup Diameter
- Color: Black
description
- Versatile bellow cup design provides increased sealing lip and level compensation for products with irregular, smooth, curved surfaces. Simple male connection for low profile positions secured to a plate or bracket.
features
- Bellows design for level compensation within restricted clearances
- Sheet separation for flexible and stacked products
- Soft seal lip for flexible products
- 10 mm to 150 mm diameters
Vacuum Port | N/A |
Cup Style | Bellows |
Cup Color | Black |
Operating Temperature [Min] | -20 °C |
Cup Material | Nitrile |
Operating Temperature [Max] | 120 °C |
Cup Dia. | 50 mm |
Vacuum Port Type | None |
Mounting Thread | N/A |
Mounting Thread Type | N/A |
Series | PBG Series |
Weight | 0.1 LB |