Skip to content Skip to navigation menu
Parker Hannifin Corp.PBG-50-SH

PBG-50-SH

PBG Series Bellows Vacuum Cup
Item #102132019
  • PBG Series Silicone, High Temp Bellows Vacuum Cup
  • 50 mm Cup Diameter
  • Color: Grey
Parker Hannifin Corp.PBG-50-SH
    Shipment Options
  • PBG Series Silicone, High Temp Bellows Vacuum Cup
  • 50 mm Cup Diameter
  • Color: Grey

description

  • Versatile bellow cup design provides increased sealing lip and level compensation for products with irregular, smooth, curved surfaces. Simple male connection for low profile positions secured to a plate or bracket.

features

  • Bellows design for level compensation within restricted clearances
  • Sheet separation for flexible and stacked products
  • Soft seal lip for flexible products
  • 10 mm to 150 mm diameters
Operating Temperature [Min] -50 °C
Vacuum Port Type None
Mounting Thread Type N/A
Mounting Thread N/A
Cup Style Bellows
Series PBG Series
Cup Material Silicone, High Temp
Cup Dia. 50 mm
Operating Temperature [Max] 300 °C
Cup Color Grey
Vacuum Port N/A
Weight 0.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison