- PCG Series Silicone Multiple Bellows Vacuum Cup
- 40 mm Cup Diameter
- Color: White
applications
- Designed for applications that require additional level compensation, more flexibility, or minimum back pressure for a soft touch
- The multiple bellow has a soft sealing edge good for a variety of sensitive applications such as food packaging, CD/DVD, medical packaging, and highly irregular curved surfaces
- Cups can also be used to assist with sheet separation in destack operations
features
- Soft touch
- Extra level compensation
- Flexible sealing lip for irregular curved surfaces
- 5 mm to 90 mm in diameter
Cup Style | Multiple Bellows |
Operating Temperature [Min] | -60 °C |
Cup Color | White |
Operating Temperature [Max] | 250 °C |
Mounting Thread | N/A |
Vacuum Port | N/A |
Series | PCG Series |
Cup Dia. | 40 mm |
Mounting Thread Type | N/A |
Cup Material | Silicone |
Vacuum Port Type | None |
Weight | 0.047 LB |