
Parker Hannifin Corp.
PCM800S
Colorflow Pressure Compensated Flow Control Valve
Item #100493445

each
Product details
- Series PC*M Pressure Compensated Flow Control Valve
- 1/2 NPTF Port
- Steel
- 15 gal/min
- Knob Adjustment
description
- This valve is commonly used in pressure-compensated hydraulic systems. They are similar to a standard flow control except that they maintain a constant flow as pressure changes. Color-coded knob allows for easy adjustments and quick reference.
features
- Maximum operating pressure 3,000 psi
- Pressure compensated
- Steel body material
Specifications
Reverse Flow Check | w/o Reverse Flow Check |
Overall Length | 4.94 in |
Rated Flow | 15 gal/min |
Adjustment Type | Knob |
Pressure [Max] | 3000 psi |
Operating Temperature [Max] | 250 °F |
Overall Height | 4.04 in |
Port Size | 1/2 |
Flow [Min] | 1.5 gal/min |
Port Type | NPTF |
Operating Temperature [Min] | -40 °F |
Body Material | Steel |
Type | Flow Control Pressure Compensated |
Seal Material | Buna-N |
Flow [Max] | 15 gal/min |
Weight | 3.85 LB |