Skip to content Skip to navigation menu
Parker Hannifin Corp.PDG-4-CRE

PDG-4-CRE

PDG Series Sponge Vacuum Cup
Item #102047382
  • PDG Series Chloroprene ESD Sponge Vacuum Cup
  • 4 mm Cup Diameter
  • Color: Black
Parker Hannifin Corp.PDG-4-CRE
    Shipment Options
  • PDG Series Chloroprene ESD Sponge Vacuum Cup
  • 4 mm Cup Diameter
  • Color: Black

description

  • Sponge cup for lightweight product having irregular or uneven surfaces where vacuum leakage is a concern. The sponge material conforms to the surface minimizing vacuum leakage while protecting product surface.

applications

  • For small lightweight products where flat surfaces are unavailable for conventional flat cups

features

  • Easily conforms to the product surface creating an adequate vacuum level for transfer
  • ESD sponge material (Electric Static Dissipative Material)
  • Electronic assembly and packaging
  • 4 mm to 15 mm diameters
Cup Style Sponge
Operating Temperature [Max] 140 °C
Mounting Thread Type N/A
Operating Temperature [Min] -30 °C
Cup Material Chloroprene ESD
Cup Color Black
Mounting Thread N/A
Vacuum Port N/A
Cup Dia. 4 mm
Vacuum Port Type None
Series PDG Series
Weight 0.05 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison