- PFG Series Silicone Flat Vacuum Cup
- 15 mm Cup Diameter
- Color: White
description
- Precision-molded single lip flat cup for smooth or slightly curved surfaces
applications
- Exceptional for any smooth flat or surface that will benefit from stability and fast response of the cup design
- Typical applications could be chip mounting, electrical components, semiconductor chips, glass, injection mold, sheet metal, press transfer, fixtures and woodworking
features
- Universal flat design for most smooth
- Surface applications
- Stable vertical/horizontal lift
- Strong low profile design for fast
- Response needed for short cycles
- 1 mm to 200 mm diameters
- Bottom cleats on 60 mm to 200 mm
| Cup Dia. | 15 mm |
| Operating Temperature [Min] | -60 °C |
| Operating Temperature [Max] | 250 °C |
| Cup Color | White |
| Mounting Thread | N/A |
| Vacuum Port | N/A |
| Vacuum Port Type | None |
| Series | PFG Series |
| Cup Material | Silicone |
| Cup Style | Flat |
| Mounting Thread Type | N/A |
| Weight | 0.02 LB |
-
Prop 65


