- PFTF Series Nitrile ESD Flat Vacuum Cup
- 40 mm Cup Diameter
- Vacuum Port: 4 mm Tube
- 1/8 BSPP Female Mounting Thread
- Color: Black w/Blue Dot
description
- Simple female connection for low profile positions secured to a plate or bracket.
Cup Color | Black w/Blue Dot |
Series | PFTF Series |
Cup Dia. | 40 mm |
Operating Temperature [Max] | 120 °C |
Cup Material | Nitrile ESD |
Vacuum Port | 4 mm |
Vacuum Port Type | Tube |
Mounting Thread | 1/8 BSPP |
Cup Style | Flat |
Mounting Thread Type | Female |
Operating Temperature [Min] | -30 °C |
Weight | 0.5 LB |