- PFTK Series Urethane Flat Vacuum Cup
- 20 mm Cup Diameter
- Vacuum Port: 4 mm Barbed Bulkhead
- M8 x 1.25 Male Mounting Thread
- Color: Blue
description
- Top stem connectors secured with jam nuts allow tubing connections at the top side. Nickel-plated brass materials.
Operating Temperature [Max] | 120 °C |
Operating Temperature [Min] | -30 °C |
Cup Material | Urethane |
Cup Color | Blue |
Mounting Thread | M8 x 1.25 |
Vacuum Port | 4 mm |
Vacuum Port Type | Barbed Bulkhead |
Mounting Thread Type | Male |
Series | PFTK Series |
Cup Style | Flat |
Cup Dia. | 20 mm |
Weight | 0.1 LB |