- PFTK Series Nitrile ESD Flat Vacuum Cup
- 25 mm Cup Diameter
- Vacuum Port: 4 mm Barbed Bulkhead
- M10 x 1.5 Female Mounting Thread
- Color: Black w/Blue Dot
description
- Top stem connectors secured with jam nuts allow tubing connections at the top side. Nickel-plated brass materials.
Cup Color | Black w/Blue Dot |
Mounting Thread | M10 x 1.5 |
Operating Temperature [Min] | -30 °C |
Operating Temperature [Max] | 120 °C |
Cup Dia. | 25 mm |
Mounting Thread Type | Female |
Cup Style | Flat |
Vacuum Port Type | Barbed Bulkhead |
Vacuum Port | 4 mm |
Series | PFTK Series |
Cup Material | Nitrile ESD |
Weight | 0.2 LB |