- PFTK Series Nitrile Flat Vacuum Cup
- 30 mm Cup Diameter
- Vacuum Port: 4 mm Barbed Bulkhead
- M10 x 1.5 Female Mounting Thread
- Color: Black
description
- Top stem connectors secured with jam nuts allow tubing connections at the top side. Nickel-plated brass materials.
Cup Dia. | 30 mm |
Operating Temperature [Min] | -20 °C |
Cup Style | Flat |
Cup Material | Nitrile |
Operating Temperature [Max] | 120 °C |
Series | PFTK Series |
Vacuum Port Type | Barbed Bulkhead |
Vacuum Port | 4 mm |
Mounting Thread Type | Female |
Mounting Thread | M10 x 1.5 |
Cup Color | Black |
Weight | 0.2 LB |