Skip to content Skip to navigation menu
Parker Hannifin Corp.PFTK-40-NBR

PFTK-40-NBR

PFTK Series Flat Vacuum Cup Assembly
Item #102048061
  • PFTK Series Nitrile Flat Vacuum Cup
  • 40 mm Cup Diameter
  • Vacuum Port: 4 mm Barbed Bulkhead
  • M10 x 1.5 Female Mounting Thread
  • Color: Black
Parker Hannifin Corp.PFTK-40-NBR
    Shipment Options
  • PFTK Series Nitrile Flat Vacuum Cup
  • 40 mm Cup Diameter
  • Vacuum Port: 4 mm Barbed Bulkhead
  • M10 x 1.5 Female Mounting Thread
  • Color: Black

description

  • Top stem connectors secured with jam nuts allow tubing connections at the top side. Nickel-plated brass materials.
Series PFTK Series
Cup Color Black
Cup Material Nitrile
Cup Dia. 40 mm
Operating Temperature [Max] 120 °C
Mounting Thread M10 x 1.5
Vacuum Port Type Barbed Bulkhead
Vacuum Port 4 mm
Mounting Thread Type Female
Operating Temperature [Min] -20 °C
Cup Style Flat
Weight 0.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison