Product details
- PFTK Series Nitrile Flat Vacuum Cup
- 60 mm Cup Diameter
- Vacuum Port: 1/8 NPT Female, Bulkhead
- M16 x 1.5 Male Mounting Thread
- Color: Black
description
- Top stem connectors secured with jam nuts allow tubing connections at the top side. Nickel-plated brass materials.
Specifications
Mounting Thread | M16 x 1.5 |
Vacuum Port | 1/8 NPT |
Operating Temperature [Max] | 120 °C |
Series | PFTK Series |
Cup Material | Nitrile |
Mounting Thread Type | Male |
Vacuum Port Type | Female, Bulkhead |
Cup Dia. | 60 mm |
Cup Color | Black |
Cup Style | Flat |
Operating Temperature [Min] | -20 °C |
Weight | 0.5 LB |