- PFTM Series Nitrile Flat Vacuum Cup
- 5 mm Cup Diameter
- Vacuum Port: 4 mm Tube
- M5 x 0.8 Male Mounting Thread
- Color: Black
description
- Precision-molded single lip flat cup for smooth or slightly curved surfaces
- Simple male connection for low profile positions secured to a plate or bracket.
features
- Internal hex for easy assembly
Cup Dia. | 5 mm |
Vacuum Port | 4 mm |
Operating Temperature [Min] | -20 °C |
Cup Material | Nitrile |
Cup Style | Flat |
Cup Color | Black |
Operating Temperature [Max] | 120 °C |
Mounting Thread | M5 x 0.8 |
Vacuum Port Type | Tube |
Mounting Thread Type | Male |
Series | PFTM Series |
Weight | 2.204 LB |