Skip to content Skip to navigation menu
Parker Hannifin Corp.PFTM-8A-U-M5

PFTM-8A-U-M5

Series PFTM Vacuum Cup Assembly
Item #102065394
  • PFTM Series Urethane Flat Vacuum Cup
  • 8 mm Cup Diameter
  • Vacuum Port: 4 mm Tube
  • M5 x 0.8 Male Mounting Thread
  • Color: Blue
Parker Hannifin Corp.PFTM-8A-U-M5
    Shipment Options
  • PFTM Series Urethane Flat Vacuum Cup
  • 8 mm Cup Diameter
  • Vacuum Port: 4 mm Tube
  • M5 x 0.8 Male Mounting Thread
  • Color: Blue

description

  • Precision-molded single lip flat cup for smooth or slightly curved surfaces
  • Simple male connection for low profile positions secured to a plate or bracket.

features

  • Internal hex for easy assembly
Operating Temperature [Min] -30 °C
Cup Style Flat
Operating Temperature [Max] 120 °C
Cup Material Urethane
Mounting Thread M5 x 0.8
Cup Dia. 8 mm
Series PFTM Series
Vacuum Port Type Tube
Cup Color Blue
Vacuum Port 4 mm
Mounting Thread Type Male
Weight 0.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison