
- PFYK Series Nitrile ESD Flat Vacuum Cup
- 10 mm Cup Diameter
- Vacuum Port: 4 mm 90° Barbed Adapter
- M4 x 0.7 Female Mounting Thread
- Color: Black w/Blue Dot
description
- Side stem connectors allow you to secure the stem with a bolt through a plate or L bracket to allow the tube connection from the side port. Nickel-plated brass materials.
Mounting Thread Type | Female |
Cup Dia. | 10 mm |
Operating Temperature [Max] | 120 °C |
Vacuum Port Type | 90° Barbed Adapter |
Cup Material | Nitrile ESD |
Series | PFYK Series |
Operating Temperature [Min] | -30 °C |
Cup Style | Flat |
Cup Color | Black w/Blue Dot |
Vacuum Port | 4 mm |
Mounting Thread | M4 x 0.7 |
Weight | 0.2 LB |
