- PFYK Series Silicone Flat Vacuum Cup
- 40 mm Cup Diameter
- Vacuum Port: 4 mm 90° Barbed Adapter
- M6 x 1 Female Mounting Thread
- Color: White
description
- Side stem connectors allow you to secure the stem with a bolt through a plate or L bracket to allow the tube connection from the side port. Nickel-plated brass materials.
Cup Dia. | 40 mm |
Operating Temperature [Max] | 250 °C |
Cup Style | Flat |
Operating Temperature [Min] | -60 °C |
Vacuum Port Type | 90° Barbed Adapter |
Cup Material | Silicone |
Mounting Thread | M6 x 1 |
Cup Color | White |
Series | PFYK Series |
Mounting Thread Type | Female |
Vacuum Port | 4 mm |
Weight | 0.2 LB |