- PFYK Series Nitrile Flat Vacuum Cup
- 80 mm Cup Diameter
- Vacuum Port: 1/8 NPT Female, 90° Adapter
- M8 x 1.25 Female Mounting Thread
- Color: Black
description
- Side stem connectors allow you to secure the stem with a bolt through a plate or L bracket to allow the tube connection from the side port. Nickel-plated brass materials.
Mounting Thread | M8 x 1.25 |
Cup Style | Flat |
Series | PFYK Series |
Cup Color | Black |
Cup Material | Nitrile |
Operating Temperature [Max] | 120 °C |
Mounting Thread Type | Female |
Vacuum Port | 1/8 NPT |
Vacuum Port Type | Female, 90° Adapter |
Operating Temperature [Min] | -20 °C |
Cup Dia. | 80 mm |
Weight | 0.5 LB |