Skip to content Skip to navigation menu
Parker Hannifin Corp.PJG-15-SI

PJG-15-SI

PJG Series Short Bellows Vacuum Cup
Item #102118122
  • PJG Series Silicone Short Bellows Vacuum Cup
  • 15 mm Cup Diameter
  • Color: White
Parker Hannifin Corp.PJG-15-SI
    Shipment Options
  • PJG Series Silicone Short Bellows Vacuum Cup
  • 15 mm Cup Diameter
  • Color: White

description

  • Versatile bellow cup design provides increased sealing lip and level compensation for products with irregular, smooth, curved surfaces or flexible sheets.

applications

  • For corrugated and smooth surfaces

features

  • Extra thin sealing edge and shorter stroke vs. the traditional bellows for faster response
  • More lip seal contact for corrugated, textured surfaces
  • Soft sealing lip
  • 6 mm to 80 mm
Cup Material Silicone
Operating Temperature [Max] 250 °C
Cup Style Short Bellows
Mounting Thread N/A
Cup Dia. 15 mm
Operating Temperature [Min] -60 °C
Cup Color White
Mounting Thread Type N/A
Vacuum Port Type None
Vacuum Port N/A
Series PJG Series
Weight 0.014 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison