Skip to content Skip to navigation menu
Parker Hannifin Corp.PJG-40-NBR

PJG-40-NBR

PJG Series Short Bellows Vacuum Cup
Item #102118235
  • PJG Series Nitrile Short Bellows Vacuum Cup
  • 40 mm Cup Diameter
  • Color: Black
Parker Hannifin Corp.PJG-40-NBR
    Shipment Options
  • PJG Series Nitrile Short Bellows Vacuum Cup
  • 40 mm Cup Diameter
  • Color: Black

description

  • Versatile bellow cup design provides increased sealing lip and level compensation for products with irregular, smooth, curved surfaces or flexible sheets.

applications

  • For corrugated and smooth surfaces

features

  • Extra thin sealing edge and shorter stroke vs. the traditional bellows for faster response
  • More lip seal contact for corrugated, textured surfaces
  • Soft sealing lip
  • 6 mm to 80 mm
Cup Material Nitrile
Vacuum Port Type None
Cup Style Short Bellows
Mounting Thread Type N/A
Cup Color Black
Operating Temperature [Min] -20 °C
Mounting Thread N/A
Vacuum Port N/A
Cup Dia. 40 mm
Series PJG Series
Operating Temperature [Max] 120 °C
Weight 0.166 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison