- Blanking Plate for H1 Series Parker Valves
Kit Includes | Gasket & Mounting Bolts |
Use With | DX1, H1 |
Height | 2.630 in |
Series | DX1 |
Length | 3.520 in |
Weight | 0.33 LB |
Kit Includes | Gasket & Mounting Bolts |
Use With | DX1, H1 |
Height | 2.630 in |
Series | DX1 |
Length | 3.520 in |
Weight | 0.33 LB |