- Panel Mount Nut, Metal for 05 Series Regulator
description
- Panel mount nut is used to secure pressure regulators on a control panel or mounting bracket. Use one per regulator.
features
- Standard nut fits both compact and full-sized regulators
- Maximum panel thickness 3/16"
- Hole diameter required 1 3/16"
Series | 05 |
Size Designation | Economy |
Material | Metal |
Component | Regulator |
Accessory Type | Panel Mount Nut, Metal |
Weight | 0.09 LB |