Parker Hannifin Corp.
PTR152-0153-AB22-C
PTR Series Pneumatic Rack & Pinion Rotary Actuator
Item #102960513
each
Product details
- Double Rack
- 1 1/2" Bore
- Inch Shaft, Male Keyed
- 15° Rotation
- Standard Mounting
description
- The PTR series will provide superior performance in pneumatic applications. Combining innovation with proven actuator technology and NFPA cylinder construction yields a rotary actuator that will provide millions of trouble-free cycles.
features
- Wear-Tech® pistons and seals eliminate metal-to-metal contact and ensure long life
- Chrome alloy steel pinion and rack
- Low friction ball bearings
options
- Integral air/oil option
- Built-in shock absorber
- Electrical position sensors
Specifications
Operating Temperature [Max] | 180 °F |
Port Type | NPT |
Cushions | Cushioned, Both Rotations |
Configuration | Double Rack |
Stroke Adjusters | None |
Port Location | 2 - Top & Bottom |
Operating Temperature [Min] | 0 °F |
Cylinder Bore Size | 1.5 in |
Mounting | Standard |
Operating Pressure [Max] | 250 psi |
Filtration Requirement | 40 Micron Filtered, Dry Air |
Port Flow Control | None |
Port Size | 1/4 |
Seal Material | Buna-N |
Shaft Style | Inch Shaft, Male Keyed |
Degrees Rotation | 15 ° |
Weight | 14.38 LB |