Parker Hannifin Corp.
PTR326-0903-AA21-C
PTR Series Pneumatic Rack & Pinion Rotary Actuator
Item #102962376
each
Product details
- Air/Oil Operation
- 3 1/4" Bore
- Inch Shaft, Female Keyed
- 90° Rotation
- Standard Mounting
description
- The PTR series will provide superior performance in pneumatic applications. Combining innovation with proven actuator technology and NFPA cylinder construction yields a rotary actuator that will provide millions of trouble-free cycles.
features
- Wear-Tech® pistons and seals eliminate metal-to-metal contact and ensure long life
- Chrome alloy steel pinion and rack
- Low friction ball bearings
options
- Electrical position sensors
- Built-in shock absorber
- Integral air/oil option
Specifications
Configuration | Air/Oil Operation |
Stroke Adjusters | None |
Shaft Style | Inch Shaft, Female Keyed |
Port Size | 3/8 |
Operating Pressure [Max] | 250 psi |
Cylinder Bore Size | 3.25 in |
Port Location | 1 - Front Side (Standard) |
Operating Temperature [Min] | 0 °F |
Mounting | Standard |
Port Flow Control | None |
Seal Material | Buna-N |
Port Type | NPT |
Degrees Rotation | 90 ° |
Cushions | Cushioned, Both Rotations |
Filtration Requirement | 40 Micron Filtered, Dry Air |
Operating Temperature [Max] | 180 °F |
Weight | 85.0 LB |