Skip to content Skip to navigation menu
Parker Hannifin Corp.PUGB-10-U

PUGB-10-U

PUGB Series Flat Vacuum Cup Assembly
Item #102124901
  • PUGB Series Urethane Flat, Swivel Vacuum Cup
  • 10 mm Cup Diameter
  • Color: Blue
Parker Hannifin Corp.PUGB-10-U
    Shipment Options
  • PUGB Series Urethane Flat, Swivel Vacuum Cup
  • 10 mm Cup Diameter
  • Color: Blue

description

  • 30° inclusive swivel, single lip cup for smooth, slightly curved surfaces and flexible products. Rigid construction provides good stability against acceleration and deceleration forces during product transfer.

applications

  • For smooth surfaces with slightly curved surfaces or flexible sheets with substantial weights

features

  • Internal swivel joint design
  • 30° inclusive angle for flexible products
  • Increased stability for horizontal lifts
  • Lower maintenance cost
  • 10 mm to 200 mm diameters
  • Position of the internal swivel joint minimizes moments during lift and transfer and compensates for load and angular misalignment instead of the cup material, prolonging cup life
  • Maintenance costs are minimized by replacing only the cup portion of the assembly
Cup Dia. 10 mm
Operating Temperature [Max] 120 °C
Cup Material Urethane
Cup Color Blue
Mounting Thread Type N/A
Series PUGB Series
Vacuum Port Type None
Operating Temperature [Min] -30 °C
Cup Style Flat, Swivel
Vacuum Port N/A
Mounting Thread N/A
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison