
Parker Hannifin Corp.
SC190-1
SC190 to SC925 Series Soft Contact & Self-Compensating Shock Absorber
Item #101670645

each
Product details
- Self-Compensating Shock Absorber
- Ultra Light Duty
- 0.63" Stroke
- 9/16-18 UNF Threaded Body
- Standard Mounting
description
- Soft contact and self-compensating shock absorbers offer soft contact deceleration where initial impact reaction forces are very low, with the advantages of self-compensation to react to changing energy conditions, without adjustment.
applications
- Material handling
- Medium robotics
- Machine tools
- Pick and place systems
- Rodless cylinders
features
- Long stroke lengths provide smooth deceleration and low reaction forces
includes
- Lock nut
Specifications
Buttons | w/ Button |
Effective Wt. | Ultra Light |
Thread Type | UNF |
Mechanical Stop | Integral Stop Built Into Front of Unit |
Return Method | N/A |
Energy per Hour | 300000 in lb |
Return Force [Min] | 0.9 lbs |
Impact Velocity Range [Max] | 12 ft/s |
Body Style | Threaded |
Mounting | Standard |
Piston Rod Material | Hardened Stainless Steel |
Return Time | 0.25 s |
Impact Velocity Range [Min] | 0.5 ft/s |
Effective Wt. Range [Max] | 15 lbs |
Stroke | 0.63 in |
Body Material | Steel Body w/Black Oxide Finish |
Energy per Cycle | 225 in lb |
Return Force [Max] | 1.9 lbs |
Effective Wt. Range [Min] | 3 lbs |
Operating Temperature [Min] | 32 °F |
Thread Size | 9/16 |
Oil Type | #5 |
Bore Size | N/A |
Threads per Inch | 18 |
Accumulator Style | N/A |
Operating Temperature [Max] | 150 °F |
Inch/Metric | Inch |
Shock Absorber Type | Self-Compensating |
Weight | 1.0 LB |