
Parker Hannifin Corp.
SC300-3-NB
SC190 to SC925 Series Soft Contact & Self-Compensating Shock Absorber
Item #101580559

each
Product details
- Self-Compensating Shock Absorber
- Medium Duty
- 3/4" Stroke
- 3/4-16 UNF Threaded Body
- Standard Mounting
description
- Soft contact and self-compensating shock absorbers offer soft contact deceleration where initial impact reaction forces are very low, with the advantages of self-compensation to react to changing energy conditions, without adjustment.
applications
- Material handling
- Medium robotics
- Machine tools
- Pick and place systems
- Rodless cylinders
features
- Long stroke lengths provide smooth deceleration and low reaction forces
includes
- Lock nut
Specifications
Energy per Hour | 400000 in lb |
Piston Rod Material | Hardened Stainless Steel |
Mounting | Standard |
Impact Velocity Range [Min] | 0.5 ft/s |
Oil Type | #5 |
Operating Temperature [Max] | 150 °F |
Body Material | Steel Body w/Black Oxide Finish |
Bore Size | N/A |
Thread Size | 3/4 |
Operating Temperature [Min] | 32 °F |
Impact Velocity Range [Max] | 12 ft/s |
Energy per Cycle | 300 in lb |
Buttons | w/o Button, Short Rod |
Stroke | 3/4 in |
Shock Absorber Type | Self-Compensating |
Return Force [Max] | 2.15 lbs |
Effective Wt. Range [Max] | 180 lbs |
Return Force [Min] | 1.05 lbs |
Threads per Inch | 16 |
Effective Wt. Range [Min] | 30 lbs |
Mechanical Stop | Integral Stop Built Into Front of Unit |
Inch/Metric | Inch |
Accumulator Style | N/A |
Return Method | N/A |
Effective Wt. | Medium |
Thread Type | UNF |
Return Time | 0.1 s |
Body Style | Threaded |
Weight | 0.25 LB |