
Parker Hannifin Corp.
SC650-2
SC300 to SC650 Heavy Weight Series Soft Contact & Self-Compensating Shock Absorber
Item #101647407

each
Product details
- Self-Compensating Shock Absorber
- Light Duty
- 1" Stroke
- 1-12 UNF Threaded Body
- Standard Mounting
description
- SC300 and SC650 heavy weight series shock absorbers deliver up to 950% of the effective weight capacity and 280% of the energy absorption capability of standard models. The heavy weight series design combines the piston and the inner tube into a single component, the piston tube. It acts as both the pressure-creating and pressure-controlling device. Offers soft contact deceleration where initial impact reaction forces are very low, with the advantages of self-compensation to react to changing energy conditions, without adjustments.
applications
- Rodless cylinders
- Pick and place systems
- Rotary actuators
- Operations turning heavy weights at slow speeds
- Conveyors
features
- Wide effective weight ranges
includes
- Lock nut
Specifications
Stroke | 1 in |
Shock Absorber Type | Self-Compensating |
Piston Rod Material | Hardened Stainless Steel |
Mounting | Standard |
Operating Temperature [Min] | 32 °F |
Impact Velocity Range [Max] | 12.0 ft/s |
Return Force [Min] | 2.40 lb |
Return Method | N/A |
Accumulator Style | N/A |
Threads per Inch | 12 |
Inch/Metric | Inch |
Body Material | Steel Body w/Black Oxide Finish |
Buttons | w/ Button |
Effective Wt. Range [Max] | 300.00 lb |
Thread Size | 1 |
Bore Size | N/A |
Effective Wt. | Light |
Impact Velocity Range [Min] | 0.5 ft/s |
Mechanical Stop | Integral Stop Built Into Front of Unit |
Energy per Hour | 600000 in lb |
Body Style | Threaded |
Oil Type | #5 |
Return Time | 0.2 s |
Operating Temperature [Max] | 150 °F |
Return Force [Max] | 6.87 lb |
Energy per Cycle | 650 in lb |
Thread Type | UNF |
Effective Wt. Range [Min] | 50.00 lb |
Weight | 1.0 LB |