Parker Hannifin Corp.
SC650M1
SC300 to SC650 Heavy Weight Series Soft Contact & Self-Compensating Shock Absorber
Item #101640983
- Self-Compensating Shock Absorber
- Ultra Light Duty
- 1" Stroke
- M25X1.5 Threaded Body
- Standard Mounting
description
- SC300 and SC650 heavy weight series shock absorbers deliver up to 950% of the effective weight capacity and 280% of the energy absorption capability of standard models. The heavy weight series design combines the piston and the inner tube into a single component, the piston tube. It acts as both the pressure-creating and pressure-controlling device. Offers soft contact deceleration where initial impact reaction forces are very low, with the advantages of self-compensation to react to changing energy conditions, without adjustments.
applications
- Rodless cylinders
- Rotary actuators
- Operations turning heavy weights at slow speeds
- Conveyors
- Pick and place systems
features
- Wide effective weight ranges
includes
- Lock nut
Buttons | w/ Button |
Shock Absorber Type | Self-Compensating |
Oil Type | #5 |
Mounting | Standard |
Effective Wt. Range [Max] | 100 lbs |
Impact Velocity Range [Max] | 12 ft/s |
Thread Size | M25 |
Thread Pitch | 1.5 mm |
Inch/Metric | Metric |
Operating Temperature [Max] | 150 °F |
Body Material | Steel Body w/Black Oxide Finish |
Bore Size | N/A |
Return Force [Max] | 6.87 lbs |
Stroke | 1 in |
Effective Wt. | Ultra Light |
Piston Rod Material | Hardened Stainless Steel |
Operating Temperature [Min] | 32 °F |
Accumulator Style | N/A |
Return Force [Min] | 2.4 lbs |
Energy per Cycle | 650 in lb |
Thread Type | Metric |
Effective Wt. Range [Min] | 17 lbs |
Mechanical Stop | Integral Stop Built Into Front of Unit |
Return Time | 0.2 s |
Body Style | Threaded |
Energy per Hour | 600000 in lb |
Impact Velocity Range [Min] | 0.5 ft/s |
Return Method | N/A |
Weight | 1.0 LB |