Parker Hannifin Corp.
SC925-1
SC190 to SC925 Series Soft Contact & Self-Compensating Shock Absorber
Item #101670647
- Self-Compensating Shock Absorber
- Ultra Light Duty
- 1.58" Stroke
- 1-12 UNF Threaded Body
- Standard Mounting
description
- Soft contact and self-compensating shock absorbers offer soft contact deceleration where initial impact reaction forces are very low, with the advantages of self-compensation to react to changing energy conditions, without adjustment.
applications
- Material handling
- Medium robotics
- Machine tools
- Pick and place systems
- Rodless cylinders
features
- Long stroke lengths provide smooth deceleration and low reaction forces
includes
- Lock nut
Thread Type | UNF |
Stroke | 1.58 in |
Shock Absorber Type | Self-Compensating |
Buttons | w/ Button |
Return Time | 0.4 s |
Effective Wt. Range [Max] | 200 lbs |
Mechanical Stop | Integral Stop Built Into Front of Unit |
Body Style | Threaded |
Effective Wt. | Ultra Light |
Energy per Hour | 800000 in lb |
Return Force [Max] | 7.4 lbs |
Piston Rod Material | Hardened Stainless Steel |
Inch/Metric | Inch |
Impact Velocity Range [Min] | 0.5 ft/s |
Effective Wt. Range [Min] | 30 lbs |
Return Force [Min] | 2.4 lbs |
Body Material | Steel Body w/Black Oxide Finish |
Return Method | N/A |
Accumulator Style | N/A |
Impact Velocity Range [Max] | 12 ft/s |
Thread Size | 1 |
Energy per Cycle | 975 in lb |
Operating Temperature [Max] | 150 °F |
Operating Temperature [Min] | 32 °F |
Bore Size | N/A |
Oil Type | #5 |
Mounting | Standard |
Threads per Inch | 12 |
Weight | 1.0 LB |