Product details
- 1/4" Port
- 4-Way
- Double Acting
- 1.2 Cv Pressure Vessel
description
- These valves are for controlling single and double acting pneumatic actuators.
applications
- Air vises
- Air motors
- Dampers
- Pilots
features
- Dry or lubricated air
- Pilot exhaust bug screen
- Agency approved hazardous location coils
- Combined spring and air return
- Compact design
compliances
- 0
caution
- The working range knob is designed to permit outlet pressures within their full range. Pressure adjustments beyond this range are also possible because the knob is not a limiting device.
Specifications
Valve Function | Air |
Actuation | Pilot Operated |
Series | NAMUR High Flow |
Body Material | Aluminum |
Operating Pressure Differential [Min] | 37 psi |
Flow Pattern | Universal |
Connection Size | 1/4 |
Seal Material | Buna-N |
Cv Flow | 1.2 |
Orifice Size | 0.27 in |
Watt Rating | 5 W |
Function | 4-Way |
Operating Pressure Differential [Max] | 150 psi |
Actuator Type | Double Acting |
Voltage Rating | N/A |
Connection Type | NPT |
Coil Termination | N/A |
Solenoid Enclosure | N/A |
Weight | 0.6 LB |