Product details
- Female Rod Clevis for 1 3/42-12 Thread
- 2" Pivot Pin Hole
- 2 1/2" Between Lug Dimension
description
- Complete selection of mounting hardware. Just match rod thread or pin size for the right part.
Specifications
Thread Size | 1 3/4 |
Pin Size | 2 in |
Load Capacity [Max] | 65600 lbs |
Material | Steel |
Hardware Type | Female Rod Clevis |
Threads per Inch | 12 |
Thread Type | UN |
Pivot Pin Hole Diameter | 2 in |
Between Lug Dimension | 2 1/2 in |
Cylinder Bore Size | N/A |
Series | PH2 |
Rod End Thread | 1 3/4-12 |
Weight | 15.4 LB |