Product details
- Rod End Knuckle to Fit 1 7/8-12 Thread
- 2" Pivot Pin Hole
- 2 1/2" Lug Width
description
- Complete selection of mounting hardware. Just match rod thread or pin size for the right part.
Specifications
Threads per Inch | 12 |
Pin Size | 2 in |
Hardware Type | Rod Eye Knuckle |
Thread Size | 1 7/8 |
Load Capacity [Max] | 75000 lbs |
Lug Width | 2 1/2 in |
Rod End Thread | 1 7/8-12 |
Thread Type | UN |
Cylinder Bore Size | N/A |
Pivot Pin Hole Diameter | 2 in |
Series | PH2 |
Material | Steel |
Weight | 15.0 LB |