Peer Bearing
W209SPPB5
8865590366576 - W209PPB5 RADIAL BALL BEARING HEAVY DUTY DISC HARROW WITH SPHERICAL OD, SQUARE BORE, TRIPLE LIP SEALS, NON RELUBRICATABLE
Item #114141025
each
Product details
- Special Bore
- 1.2900 in Inside Diameter
- 3.3465 in Outside Diameter
- Bearing Steel
Specifications
I.D. | 1.2900 in, 32.766 mm |
Seal Type | Contacting Seal |
Inner Ring Width | 1.4378 in, 36.52 mm |
Material | Bearing Steel |
Bore Type | Special |
Temperature Range [Max] | 300 °F |
Lubricant | Grease |
Seal Material | Nitrile Rubber (NBR) |
Outer Ring Width | 1.1878 in, 30.17 mm |
Temperature Range [Min] | -20 °F |
O.D. Type | Spherical |
O.D. | 3.3465 in, 85 mm |
Series | Square Bore non-relubricable |
Weight | 1.72 LB |