- Vented, Full Brim Hard Hat
- White Color
- HDPE Shell
- 6-Point Textile Suspension
- Wheel Ratchet Adjustment
description
- The Evolution® Deluxe 6161 Full Brim Hard Hat is a true evolution of the long established MK2 and MK3 hard hats. It's shell is made of High Density Polyethylene (HDPE) and has many useful features. It comes with a 6-Point suspension system with polyester textile straps. The Chamlon sweatband has an Egyptian cotton core with porous PU coating for maximum sweat absorption, which is PH neutral and dermatologically tested. The full brim provides additional protection to the beck and ears against sun, glare, rain, snow, and falling debris. It also comes with a wheel ratchet which is the new easy way to create a firm comfort fit.
applications
- Construction
- Road Work
- Excavation
- Industrial
features
- High-Density Polyethylene (HDPE) shell with a full brim providing additional protection against sun, glare, rain and falling debris
- Extended back brim helps protect neck and ears from the sun's UV rays, as well as a run-off for rain and snow
- Brim includes finger grips on front and rear, as well as a textured underside to reduce reflection/glare
- 6-Point suspension system with polyester textile straps offers unrivaled comfort without compromising performance
- Unique "3D Adjustment" provides a precise fit using harness depth settings
- Revolution™ Wheel Ratchet is easy to use and creates a firm comfortable fit
- Vented to reduce inside helmet temperatures
- Chamlon™ sweatband for maximum sweat absorption
- Universal slots to fit various accessories
- Packed ready-to-wear with no installation of the suspension required
- Meets ANSI/ISEA Z89.1, Type I, Class C requirements
| Brim Length | Standard |
| Electrical Class | Class C |
| Suspension Type | 6 Point Polyester |
| Brim Style | Full |
| Color | White |
| Sweatband | Chamlon |
| Standard | ANSI/ISEA Z89.1, TAA Compliant |
| Adjusting Method | Wheel Ratchet |
| Shell | Vented |
| Size | OS |
| Shell Material | HDPE |
| Weight | 2.0 LB |
-
Prop 65


