
PIP
280-EV6151SV-10
JSP Evolution 6151, White, Vented, Short Brim, Wheel Ratchet, Class C SIZE OS-White
Item #103230865


- White
- Blue
- Red
- Yellow
- One Size
applications
- Provide protection from falling debris, low hanging objects and electrical hazards
- Use of ANSI compliant head protection is required by OSHA and helps workers avoid serious injury
features
- HDPE shell designed with five raised channels across the top of the helmet for strength
- Six point suspension system
- Unique "3D adjustment" provides precise fit using harness depth settings
- Choice of slip ratchet or wheel ratchet adjustment
- Meets and exceeds ANSI/ISEA Z89.1-2009 standard for Type I, Class E
- Vented versions available to reduce inside helmet temperatures - ANSI Class C
- Short brim versions available for improved vision when looking up
Standard | ANSI z89, ANSI Type I, Taa Comp |
Brim Length | Short |
Sweatband | Chamlon |
Shell Material | HDPE |
Suspension | 6 Point Polyester |
Shell | Vented |
Brim Style | Cap Style |
Size Adjustment | Wheel Ratchet |
Color | White |
Size | OS |
Electrical Class | Class C |
Sustainability | Recyclable via Terracycle Program |
Weight | 1.1 LB |
EAN or UPC | 5038428136877 |
