
- Hard Hat
Sustainability | Recyclable via Terracycle Program |
Suspension | 6 Point Polyester |
Brim Length | Standard |
Sweatband | Chamlon |
Size Adjustment | Wheel Ratchet |
Brim Style | Full |
Size | OS |
Electrical Class | Class C |
Standard | ANSI z89, ANSI Type I, Taa Comp |
Color | Blue |
Shell | Non-Vented |
Shell Material | HDPE |
Weight | 1.03 LB |
EAN or UPC | 616314164668 |
